Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.9160 in., 2 Fl, Carbide
Mfr # 257-2969
Zoro # G1687771
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/64 in - 0.2969
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2969
- Zoro # G1687771
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Flute Length | 2 59/64 in |
Dimension Type | Fractional Inch |
Size | 19/64" |
Reamer Size | 19/64 in |
Shank Dia. | 19/64 in |
Large End Dia. | 0.2969" |
Overall Length | 4 in |
Size- Decimal | 19/64" (0.2969) |
Shank Size | 0.2969" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YT36)
- MAKITA Portable Rise Miter Saw Stand (WST05)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- Osg Carbide Chucking Reamers