Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.7610 in., 2 Fl, Carbide
Mfr # 257-2812
Zoro # G1687780
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 9/32 in - 0.2812
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2812
- Zoro # G1687780
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9/32 in - 0.2812 |
Flute Length | 2 49/64 in |
Size- Decimal | 9/32" (0.2812) |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 9/32 in |
Shank Size | 0.2812" |
Large End Dia. | 0.2812" |
Reamer Size | 9/32 in |
Size | 9/32" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (J52112S)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.50mm (C74016)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Osg Reamers