Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.6080 in., 2 Fl, Carbide
Mfr # 257-2656
Zoro # G1687799
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17/64 in - 0.2656
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 257-2656
- Zoro # G1687799
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 17/64 in - 0.2656 |
Flute Length | 2 39/64 in |
Reamer Size | 17/64 in |
Size- Decimal | 17/64" (0.2656) |
Size | 17/64" |
Shank Size | 0.2656" |
Shank Dia. | 17/64 in |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Large End Dia. | 0.2656" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style B (K0044.9242451)
- POSI LOCK Jaw Head Assembly (21655)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Green RAL 6032, Comp: Steel (K0269.4A586)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Osg Reamers