Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.5520 in., 2 Fl, Carbide
Mfr # 750043816
Zoro # G1688550
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 11.14mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750043816
- Zoro # G1688550
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 11.14mm |
Shank Dia. | 0.4385 in |
Flute Length | 65.00 mm |
Overall Length | 4 in |
Size- Decimal | 7/16" (0.4375) |
Size | 7/16" |
Shank Size | 0.4385" |
Dimension Type | Fractional Inch |
Reamer Size | 7/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Length | 1.4409 in |
Taper Length | 21.70 mm |
Description
Drill Reamer, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- HHIP M5 X 0.8 7 Piece Transfer Screw Set (3601-1005)
- ASTRO PNEUMATIC Industrial Heat Gun (9426)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- Osg Reamers