Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4840 in., 2 Fl, Carbide
Mfr # 257-2530
Zoro # G1687808
original price:
$85.86
9% off
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.43mm - 0.2531
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2530
- Zoro # G1687808
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.43mm - 0.2531 |
Flute Length | 63.00 mm |
Size- Decimal | 6.43mm (0.2530) |
Shank Dia. | 1/4 in |
Dimension Type | Metric |
Shank Size | 0.2530" |
Overall Length | 4 in |
Size | 6.43mm |
Large End Dia. | 6.43mm |
Reamer Size | 6.43 mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- GREY PNEUMATIC 1/2" Drive x 17mm Hex Driver 6" Length (29176M)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 3/4 in L, 8 pcs (48-22-2217)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Osg Reamers