Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4750 in., 2 Fl, Carbide
Mfr # 257-2520
Zoro # G1687817
original price:
$104.94
12% off
new price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.40mm - 0.2520
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 257-2520
- Zoro # G1687817
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.40mm - 0.2520 |
Flute Length | 2 15/32 in |
Shank Size | 0.2520" |
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Size- Decimal | 6.40mm (0.2520) |
Dimension Type | Metric |
Large End Dia. | 0.2520" |
Reamer Size | 6.40 mm |
Size | 6.40mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Concave Edge Blade Woodcarving Concave Utility Blade 2pcs., 12pk. (20104)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Osg Carbide Chucking Reamers