Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4650 in., 2 Fl, Carbide
Mfr # 750025416
Zoro # G1688657
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 6.38mm
- Shank Type - Machining Straight
- Shank Dia. 0.2510 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750025416
- Zoro # G1688657
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 6.38mm |
Shank Dia. | 0.2510 in |
Flute Length | 63.00 mm |
Overall Length | 4 in |
Shank Size | 0.2510" |
Size | 1/4" |
Reamer Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 1.5197 in |
Taper Length | 12.50 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- STARRETT Tap Wrench (174)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Osg Carbide Chucking Reamers