Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4650 in., 2 Fl, Carbide
Mfr # 257-2516
Zoro # G1687826
original price:
$104.70
7% off
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.38mm - 0.2510
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2516
- Zoro # G1687826
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.38mm - 0.2510 |
Flute Length | 2 15/32 in |
Dimension Type | Metric |
Reamer Size | 6.38 mm |
Shank Size | 0.2510" |
Shank Dia. | 1/4 in |
Size- Decimal | 6.38mm (0.2510) |
Overall Length | 6 in |
Large End Dia. | 0.2510" |
Size | 6.38mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT GOBAIN Saint Gobain 1-.88in. X 300ft. Yellow FibaTape Self Adhesive Drywall Joint Tape FDW (FDW6590-U)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87894CLB113355)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- JOHNSON LEVEL 48 In. Heavy-Duty Aluminum Straight Edge Ruler (J48)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Osg Reamers