Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4550 in., 2 Fl, Carbide
Mfr # 750025116
Zoro # G1688675
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 6.35mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750025116
- Zoro # G1688675
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 6.35mm |
Shank Dia. | 1/4 in |
Flute Length | 62.00 mm |
Overall Length | 6 in |
Size | 1/4" |
Shank Size | 0.2500" |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Reamer Size | 1/4 in |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 3.5591 in |
Taper Length | 12.50 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (J4715LM)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Osg Reamers