Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4550 in., 2 Fl, Carbide
Mfr # 750025016
Zoro # G1688681
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 6.35mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750025016
- Zoro # G1688681
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 6.35mm |
Shank Dia. | 1/4 in |
Flute Length | 62.00 mm |
Overall Length | 4 in |
Shank Size | 0.2500" |
Dimension Type | Fractional Inch |
Size | 1/4" |
Size- Decimal | 1/4" (0.2500) |
Reamer Size | 1/4 in |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 1.5591 in |
Taper Length | 12.50 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4521Y-200)
- KO-KEN Socket 29mm 6 Point 77mm 1/2 Sq. Drive (4300M-29)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- Osg Carbide Chucking Reamers