Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.4520 in., 2 Fl, Carbide
Mfr # 750031516
Zoro # G1688605
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 7.96mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750031516
- Zoro # G1688605
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 7.96mm |
Shank Dia. | 0.3135 in |
Flute Length | 62.00 mm |
Overall Length | 6 in |
Shank Size | 0.3135" |
Size- Decimal | 5/16" (0.3125) |
Reamer Size | 5/16 in |
Dimension Type | Fractional Inch |
Size | 5/16" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Length | 3.5591 in |
Taper Length | 15.60 mm |
Description
Drill Reamer, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 8" (HMV.7/8)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Osg Reamers