Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.3020 in., 2 Fl, Carbide
Mfr # 257-2344
Zoro # G1687869
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/64 in - 0.2344
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2344
- Zoro # G1687869
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 15/64 in - 0.2344 |
Flute Length | 2 19/64 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2344" |
Dimension Type | Fractional Inch |
Size | 15/64" |
Size- Decimal | 15/64" (0.2344) |
Overall Length | 4 in |
Large End Dia. | 0.2344" |
Reamer Size | 15/64 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- BOSCH Oscillating Blade, Carbide Grt, 2-3/4 in L (OSL234HG)
- ULLMAN DEVICES LED Lighted Telescoping Inspection Mirror (HTC-2LT)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Osg Reamers