Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 22mm, 4 Fl, 3.97mm Shank
Mfr # 300-1654
Zoro # G1774538
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.20mm - 0.1654
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1654
- Zoro # G1774538
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.20mm - 0.1654 |
Flute Length | 22.00 mm |
Reamer Size | 4.20 mm |
Dimension Type | Metric |
Shank Size | 3.97mm |
Shank Dia. | 3.9 mm |
Size | 4.20mm |
Size- Decimal | 4.20mm (0.1600) |
Overall Length | 70.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Air-Tip Low-Profile Pivoting Brush Tool (49-90-2027)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- IRWIN KNIFE FOLDNG LOCKBACK (PE2089100)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 1 3/4 in L (54TL76)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Osg Carbide Chucking Reamers