Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.1880 in., 2 Fl, Carbide
Mfr # 750037716
Zoro # G1688578
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 9.55mm
- Shank Type - Machining Straight
- Shank Dia. 0.3760 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750037716
- Zoro # G1688578
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 9.55mm |
Shank Dia. | 0.3760 in |
Flute Length | 55.00 mm |
Overall Length | 4 in |
Size | 3/8" |
Dimension Type | Fractional Inch |
Reamer Size | 3/8 in |
Shank Size | 0.3760" |
Size- Decimal | 3/8" (0.3750) |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Length | 1.8346 in |
Taper Length | 18.70 mm |
Description
Drill Reamer, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Osg Carbide Chucking Reamers