Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.1750 in., 2 Fl, Carbide
Mfr # 750022116
Zoro # G1688690
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.2215"
- Shank Type - Machining Straight
- Shank Dia. 0.2215 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750022116
- Zoro # G1688690
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.2215" |
Shank Dia. | 0.2215 in |
Flute Length | 2 11/64 in |
Overall Length | 4 in |
Shank Size | 0.2215" |
Size | #2 |
Size- Decimal | #2 (0.2210) |
Dimension Type | Wire |
Reamer Size | #2 |
Drill Bit Size | #2 |
Drill Bit Dimension Type | Wire |
Shank Length | 1 53 64 in |
Taper Length | 11.10 mm |
Description
Drill Reamer, Drill Bit Size #2, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- OTC Torque Angle Gauge (4554)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Osg Reamers