Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.1700 in., 2 Fl, Carbide
Mfr # 257-2210
Zoro # G1687887
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #2 - 0.2010
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 257-2210
- Zoro # G1687887
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #2 - 0.2010 |
Flute Length | 2 11/64 in |
Size- Decimal | #2 (0.2210) |
Dimension Type | Wire |
Large End Dia. | 0.2210" |
Reamer Size | #2 |
Shank Size | 0.2210" |
Shank Dia. | 7/32 in |
Size | #2 |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW (GN858)
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 43 mm Size, Deep Socket, Black Phosphate (49-66-6418)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Osg Reamers