Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.1410 in., 2 Fl, Carbide
Mfr # 750021816
Zoro # G1688709
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 5.54mm
- Shank Type - Machining Straight
- Shank Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750021816
- Zoro # G1688709
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 5.54mm |
Shank Dia. | 7/32 in |
Flute Length | 54.00 mm |
Overall Length | 6 in |
Shank Size | 0.2180" |
Reamer Size | 7/32 in |
Size | 7/32" |
Size- Decimal | 7/32" (0.2188) |
Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 3.8740 in |
Taper Length | 10.90 mm |
Description
Drill Reamer, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- M.A. FORD Countersink, 3/8" dia, 100 deg., HSS, Altima (61B037504)
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Osg Carbide Chucking Reamers