Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.0920 in., 2 Fl, Carbide
Mfr # 257-3594
Zoro # G1687701
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23/64 in - 0.3594
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-3594
- Zoro # G1687701
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 23/64 in - 0.3594 |
Flute Length | 2 3/32 in |
Shank Dia. | 23/64 in |
Reamer Size | 23/64 in |
Dimension Type | Fractional Inch |
Size | 23/64" |
Size- Decimal | 23/64" (0.3594) |
Overall Length | 4 in |
Large End Dia. | 0.3594" |
Shank Size | 0.3594" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24017)
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- WOODWARD FAB Sheet Metal Thickness Gauge, 0 to 36 (WFSG)
- BIG HORN 5 Piece Counter Sink Set with 3/8 Plug Cutter (13201)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Osg Reamers