Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.0370 in., 2 Fl, Carbide
Mfr # 257-3500
Zoro # G1687710
original price:
$136.42
20% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.89mm - 0.3500
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-3500
- Zoro # G1687710
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.89mm - 0.3500 |
Flute Length | 52.00 mm |
Large End Dia. | 8.89mm |
Overall Length | 4 in |
Size | 8.89mm |
Shank Size | 0.3500" |
Dimension Type | Metric |
Reamer Size | 8.89 mm |
Size- Decimal | 8.89mm (0.3500) |
Shank Dia. | 11/32 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.89 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- IRWIN 8" L 1" Cap. Cast Iron Cast Iron Pipe Wrench W/1" Jaw Cap, 8" (274105)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Osg Carbide Chucking Reamers