Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.0180 in., 2 Fl, Carbide
Mfr # 257-2055
Zoro # G1687920
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #5 - 0.2055
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2055
- Zoro # G1687920
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #5 - 0.2055 |
Flute Length | 2 1/64 in |
Overall Length | 4 in |
Shank Size | 0.2055" |
Size | #5 |
Reamer Size | #5 |
Dimension Type | Wire |
Large End Dia. | 0.2055" |
Size- Decimal | #5 (0.2055) |
Shank Dia. | 13/64 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x3 (CF271B)
- WILLIAMS 11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome (JHWS-52ARK)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 (4002)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Osg Reamers