Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1mm, 4 Fl, 0.2188 in Shank
Mfr # 300-2500
Zoro # G1774057
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/4 in - 0.2500
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2500
- Zoro # G1774057
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 in |
Shank Size | 0.2188" |
Reamer Size | 1/4 in |
Dimension Type | Fractional Inch |
Size | 1/4" |
Size- Decimal | 1/4" (0.2500) |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74279P)
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Osg Carbide Chucking Reamers