Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank
Mfr # 300-2031
Zoro # G1774300
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/64 in - 0.2031
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2031
- Zoro # G1774300
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13/64 in - 0.2031 |
Flute Length | 1 in |
Shank Dia. | 3/16 in |
Size- Decimal | 13/64" (0.2031) |
Shank Size | 0.1875" |
Reamer Size | 13/64 in |
Large End Dia. | 5.16mm |
Overall Length | 3 in |
Size | 13/64" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-274 2" Plastic Rebar Chair (500/Pkg) (82-274)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4928)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Osg Reamers