Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank
Mfr # 300-1990
Zoro # G1774337
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #8 - 0.1990
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1990
- Zoro # G1774337
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #8 - 0.1990 |
Flute Length | 1 in |
Shank Size | 0.1875" |
Reamer Size | #8 |
Size- Decimal | #8 (0.1990) |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Size | #8 |
Dimension Type | Wire |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-R)
- KO-KEN Socket 10mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-10)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 2.1410 in., 2 Fl, Carbide (257-2500)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Osg Carbide Chucking Reamers