Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 3.57mm Shank
Mfr # 300-1575
Zoro # G1774571
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1575
- Zoro # G1774571
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 19.00 mm |
Size | 4.00mm |
Shank Dia. | 3.5 mm |
Overall Length | 64.00 mm |
Reamer Size | 4.00 mm |
Shank Size | 3.57mm |
Size- Decimal | 4.00mm (0.1575) |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- IDEAL Hole Saw, 1-3/8 (36-524)
- GREENLEE Punch, Stud (710)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Osg Carbide Chucking Reamers