Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 3.57mm Shank
Mfr # 300-1535
Zoro # G1774617
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.90mm - 0.1535
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1535
- Zoro # G1774617
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.90mm - 0.1535 |
Flute Length | 19.00 mm |
Size- Decimal | 3.90mm (0.1400) |
Shank Dia. | 3.5 mm |
Dimension Type | Metric |
Shank Size | 3.57mm |
Reamer Size | 3.90 mm |
Overall Length | 64.00 mm |
Size | 3.90mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Osg Reamers