Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 3.57mm Shank
Mfr # 300-1496
Zoro # G1774635
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.80mm - 0.1496
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1496
- Zoro # G1774635
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.80mm - 0.1496 |
Flute Length | 19.00 mm |
Reamer Size | 3.80 mm |
Size | 3.80mm |
Dimension Type | Metric |
Size- Decimal | 3.80mm (0.1400) |
Shank Size | 3.57mm |
Shank Dia. | 3.5 mm |
Overall Length | 64.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444322)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Osg Carbide Chucking Reamers