Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 3.57mm Shank
Mfr # 300-1457
Zoro # G1774669
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.70mm - 0.1457
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1457
- Zoro # G1774669
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.70mm - 0.1457 |
Flute Length | 19.00 mm |
Overall Length | 64.00 mm |
Dimension Type | Metric |
Shank Dia. | 3.5 mm |
Size | 3.70mm |
Shank Size | 3.57mm |
Size- Decimal | 3.70mm (0.1400) |
Reamer Size | 3.70 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN453.2-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Tapped (453.2-32-38-5/16-55)
- HANSEN GLOBAL 1/4 in. Drive Metric Socket Holder, Gray (1402)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Osg Carbide Chucking Reamers