Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 3.57mm Shank
Mfr # 300-1417
Zoro # G1774687
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.60mm - 0.1417
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1417
- Zoro # G1774687
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.60mm - 0.1417 |
Flute Length | 19.00 mm |
Size | 3.60mm |
Shank Size | 3.57mm |
Shank Dia. | 3.5 mm |
Dimension Type | Metric |
Size- Decimal | 3.60mm (0.1400) |
Reamer Size | 3.60 mm |
Overall Length | 64.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Stationary Base (301)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Osg Reamers