Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 2.78mm Shank
Mfr # 300-1339
Zoro # G1774739
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.40mm - 0.1339
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1339
- Zoro # G1774739
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.40mm - 0.1339 |
Flute Length | 19.00 mm |
Shank Size | 2.78mm |
Size | 3.40mm |
Reamer Size | 3.40 mm |
Shank Dia. | 2.7 mm |
Dimension Type | Metric |
Size- Decimal | 3.40mm (0.1100) |
Overall Length | 64.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- PALADIN TOOLS Stripper Cst Pro W/Black Blade Cassette (PA1282)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Osg Reamers