Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 19mm, 4 Fl, 2.78mm Shank
Mfr # 300-1299
Zoro # G1774748
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.30mm - 0.1299
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1299
- Zoro # G1774748
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.30mm - 0.1299 |
Flute Length | 19.00 mm |
Size | 3.30mm |
Dimension Type | Metric |
Large End Dia. | 3.30mm |
Shank Dia. | 2.7 mm |
Size- Decimal | 3.30mm (0.1100) |
Overall Length | 64.00 mm |
Reamer Size | 3.30 mm |
Shank Size | 2.78mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003761)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Osg Reamers