Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.9740 in., 2 Fl, Carbide
Mfr # 257-2010
Zoro # G1687957
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #7 - 0.2010
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-2010
- Zoro # G1687957
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #7 - 0.2010 |
Flute Length | 1 31/32 in |
Shank Dia. | 3/16 in |
Reamer Size | #7 |
Large End Dia. | 0.2010" |
Size | #7 |
Size- Decimal | #7 (0.2010) |
Shank Size | 0.2010" |
Overall Length | 4 in |
Dimension Type | Wire |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP5324WGR)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- REED PLASTIC PIPE BEVELER 04398 (BT2)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Reamers