Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.9050 in., 2 Fl, Carbide
Mfr # 257-1940
Zoro # G1687966
original price:
$76.81
4% off
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.93mm - 0.1940
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1940
- Zoro # G1687966
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.93mm - 0.1940 |
Flute Length | 48.00 mm |
Size- Decimal | 4.93mm (0.1940) |
Size | 4.93mm |
Large End Dia. | 4.93mm |
Shank Size | 0.1940" |
Dimension Type | Metric |
Shank Dia. | 4.9 mm |
Overall Length | 101.60 mm |
Reamer Size | 4.93 mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.93 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit (POU1-8)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Osg Reamers