Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8850 in., 2 Fl, Carbide
Mfr # 257-1920
Zoro # G1687990
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.88mm - 0.1921
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 257-1920
- Zoro # G1687990
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.88mm - 0.1921 |
Flute Length | 1 13/16 in |
Shank Dia. | 3/16 in |
Size | 4.88mm |
Shank Size | 0.1920" |
Large End Dia. | 0.1920" |
Dimension Type | Metric |
Overall Length | 4 in |
Reamer Size | 4.88 mm |
Size- Decimal | 4.88mm (0.1920) |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.88 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123404)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Osg Carbide Chucking Reamers