Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8810 in., 2 Fl, Carbide
Mfr # 750019716
Zoro # G1688718
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1920"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750019716
- Zoro # G1688718
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1920" |
Shank Dia. | 0.1920 in |
Flute Length | 1 13/16 in |
Overall Length | 6 in |
Shank Size | 0.1920" |
Size | #11 |
Dimension Type | Wire |
Reamer Size | #11 |
Size- Decimal | #11 (0.1910) |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Length | 4 1/8 in |
Taper Length | 9.60 mm |
Description
Drill Reamer, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 3)
- CALCULATED INDUSTRIES Heavy Construction Math Calculator (4325)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Osg Reamers