Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8760 in., 2 Fl, Carbide
Mfr # 257-1916
Zoro # G1688009
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #11 - 0.1910
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1916
- Zoro # G1688009
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #11 - 0.1910 |
Flute Length | 1 7/8 in |
Dimension Type | Wire |
Shank Dia. | 3/16 in |
Size | #11 |
Large End Dia. | 0.1910" |
Reamer Size | #11 |
Size- Decimal | #11 (0.1910) |
Overall Length | 4 in |
Shank Size | 0.1910" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Osg Reamers