Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8760 in., 2 Fl, Carbide
Mfr # 257-1910
Zoro # G1688018
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #11 - 0.1910
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1910
- Zoro # G1688018
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #11 - 0.1910 |
Flute Length | 1 7/8 in |
Dimension Type | Wire |
Reamer Size | #11 |
Large End Dia. | 0.1910" |
Shank Size | 0.1910" |
Overall Length | 3 in |
Shank Dia. | 3/16 in |
Size- Decimal | #11 (0.1910) |
Size | #11 |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Pieces 10 (1LCF4)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- MITUTOYO Digital Mic Head (250-312)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #68 (50358)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Carbide Chucking Reamers