Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8660 in., 2 Fl, Carbide
Mfr # 750019316
Zoro # G1688745
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1910"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750019316
- Zoro # G1688745
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1910" |
Shank Dia. | 0.1910 in |
Flute Length | 1 55/64 in |
Overall Length | 6 in |
Reamer Size | #11 |
Dimension Type | Wire |
Size | #11 |
Shank Size | 0.1910" |
Size- Decimal | #11 (0.1910) |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Length | 4 9/64 in |
Taper Length | 9.60 mm |
Description
Drill Reamer, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Curved Micro Tip Snips (399250-1001)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Osg Carbide Chucking Reamers