Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8660 in., 2 Fl, Carbide
Mfr # 750019216
Zoro # G1688751
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1910"
- Shank Type - Machining Straight
- Shank Dia. 0.1910 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750019216
- Zoro # G1688751
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1910" |
Shank Dia. | 0.1910 in |
Flute Length | 1 55/64 in |
Overall Length | 4 in |
Shank Size | 0.1910" |
Size | #11 |
Dimension Type | Wire |
Size- Decimal | #11 (0.1910) |
Reamer Size | #11 |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Length | 2 9/64 in |
Taper Length | 9.60 mm |
Description
Drill Reamer, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- EXTREME MAX Extreme Max 5800.9039 Fat Backer - Pack of 12 (5800.9039)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Osg Reamers