Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8660 in., 2 Fl, Carbide
Mfr # 257-1906
Zoro # G1688027
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.83mm - 0.1901
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1906
- Zoro # G1688027
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.83mm - 0.1901 |
Flute Length | 1 55/64 in |
Large End Dia. | 0.1900" |
Size | 4.83mm |
Reamer Size | 4.83 mm |
Overall Length | 6 in |
Dimension Type | Metric |
Size- Decimal | 4.83mm (0.1900) |
Shank Dia. | 3/16 in |
Shank Size | 0.1900" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-103 Featheredge, Mag 12 Foot (13-103)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Osg Carbide Chucking Reamers