Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8660 in., 2 Fl, Carbide
Mfr # 257-1900
Zoro # G1688036
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 4.83mm - 0.1901
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1900
- Zoro # G1688036
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.83mm - 0.1901 |
Flute Length | 1 55/64 in |
Size- Decimal | 4.83mm (0.1900) |
Shank Dia. | 3/16 in |
Large End Dia. | 0.1900" |
Dimension Type | Metric |
Size | 4.83mm |
Overall Length | 4 in |
Shank Size | 0.1900" |
Reamer Size | 4.83 mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Triple Square Bit Metric Socket 8mm (80450)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- IRWIN Spade Bit, 1 In (88816)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 100 (JT27)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Reamers