Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8250 in., 2 Fl, Carbide
Mfr # 257-3135
Zoro # G1687747
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.96mm - 0.3135
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-3135
- Zoro # G1687747
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.96mm - 0.3135 |
Flute Length | 46.00 mm |
Shank Size | 0.3135" |
Large End Dia. | 7.96mm |
Size- Decimal | 7.96mm (0.3135) |
Size | 7.96mm |
Shank Dia. | 5/16 in |
Reamer Size | 7.96 mm |
Dimension Type | Metric |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.96 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 8MM HEX DRIVER 6" LENGT (GP29086M)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737172)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 1-1/4 in, 0.3594 in Shank (300-3860)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Osg Reamers