Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8240 in., 2 Fl, Carbide
Mfr # 750031416
Zoro # G1688611
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 7.96mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750031416
- Zoro # G1688611
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 7.96mm |
Shank Dia. | 0.3135 in |
Flute Length | 46.00 mm |
Overall Length | 4 in |
Reamer Size | 5/16 in |
Shank Size | 0.3135" |
Size | 5/16" |
Dimension Type | Fractional Inch |
Size- Decimal | 5/16" (0.3125) |
Drill Bit Size | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 2.1890 in |
Taper Length | 15.60 mm |
Description
Drill Reamer, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pry Bar, Professional, Set, 3 pcs. (9803)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4" (CRW10)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- MASON Vibration Iso Pad, 10x10x3/4 In, w/Hole (2LVR2)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Osg Carbide Chucking Reamers