Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8190 in., 2 Fl, Carbide
Mfr # 750031216
Zoro # G1688639
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 7.94mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750031216
- Zoro # G1688639
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 7.94mm |
Shank Dia. | 5/16 in |
Flute Length | 46.00 mm |
Overall Length | 4 in |
Size- Decimal | 5/16" (0.3125) |
Size | 5/16" |
Shank Size | 0.3125" |
Dimension Type | Fractional Inch |
Reamer Size | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Length | 2.1890 in |
Taper Length | 15.50 mm |
Description
Drill Reamer, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- REGAL CUTTING TOOLS M3.5 x 0.6 D4 3 Flt. Plug Metric Hand Tap (027725AS)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Osg Reamers