Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.8160 in., 2 Fl, Carbide
Mfr # 257-3120
Zoro # G1687765
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.92mm - 0.3120
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-3120
- Zoro # G1687765
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.92mm - 0.3120 |
Flute Length | 46.00 mm |
Shank Size | 0.3120" |
Shank Dia. | 19/64 in |
Large End Dia. | 7.92mm |
Overall Length | 4 in |
Size | 7.92mm |
Size- Decimal | 7.92mm (0.3120) |
Reamer Size | 7.92 mm |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.92 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Punch and Chisel Set, 12-Piece, Steel (66260)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x100 (220S55100)
- DEWALT 2" Heavy-Duty Self-Feed Bit (DW1636)
- WOKIN Aluminum Case 18Mm X 100Mm Snap-Off Blade Knife (300318)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Osg Reamers