Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank
Mfr # 300-1260
Zoro # G1774766
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 3.20mm - 0.1260
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1260
- Zoro # G1774766
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.20mm - 0.1260 |
Flute Length | 16.00 mm |
Reamer Size | 3.20 mm |
Shank Dia. | 2.7 mm |
Dimension Type | Metric |
Size- Decimal | 3.20mm (0.1100) |
Shank Size | 2.78mm |
Overall Length | 57.00 mm |
Size | 3.20mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4120)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Osg Reamers