Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank
Mfr # 300-1220
Zoro # G1774781
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.10mm - 0.1220
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1220
- Zoro # G1774781
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.10mm - 0.1220 |
Flute Length | 16.00 mm |
Dimension Type | Metric |
Size- Decimal | 3.10mm (0.1100) |
Overall Length | 57.00 mm |
Reamer Size | 3.10 mm |
Size | 3.10mm |
Shank Size | 2.78mm |
Shank Dia. | 2.7 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Osg Reamers