Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.5810 in., Carbide
Mfr # 750016216
Zoro # G1688797
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1615"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750016216
- Zoro # G1688797
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1615" |
Shank Dia. | 0.1615 in |
Flute Length | 1 37/64 in |
Overall Length | 6 in |
Size | #20 |
Size- Decimal | #20 (0.1610) |
Shank Size | 0.1615" |
Reamer Size | #20 |
Dimension Type | Wire |
Drill Bit Size | #20 |
Drill Bit Dimension Type | Wire |
Shank Length | 7 27/64 in |
Taper Length | 8.10 mm |
Description
Drill Reamer, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- PROTO 3/4" Drive Impact Socket Set, Metric, 7 pcs (J72102M)
- FEIN Tool Case, 33901131980 (33901131980)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Osg Carbide Chucking Reamers