Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.5810 in., 2 Fl, Carbide
Mfr # 257-1616
Zoro # G1688088
original price:
$84.62
14% off
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #20 - 0.1610
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1616
- Zoro # G1688088
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #20 - 0.1610 |
Flute Length | 1 37/64 in |
Overall Length | 6 in |
Large End Dia. | 0.1610" |
Shank Size | 0.1610" |
Size- Decimal | #20 (0.1610) |
Size | #20 |
Reamer Size | #20 |
Dimension Type | Wire |
Shank Dia. | 5/32 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included (BS 18 LTX-3 BL I Quick 5.5Ah LiHD kit)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 2-1/4" Dia., Plastic (GNH5-HEX5SA----)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Osg Reamers