Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.4610 in., 2 Fl, Carbide
Mfr # 750025316
Zoro # G1688666
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 6.38mm
- Shank Type - Machining Straight
- Shank Dia. 0.2510 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750025316
- Zoro # G1688666
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 6.38mm |
Shank Dia. | 0.2510 in |
Flute Length | 37.00 mm |
Overall Length | 3 in |
Reamer Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Size | 1/4" |
Dimension Type | Fractional Inch |
Shank Size | 0.2510" |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 1.5433 in |
Taper Length | 12.50 mm |
Description
Drill Reamer, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- WESTWARD #24 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL94)
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- WILLIAMS Williams Wedge, Set-Up, 6 In (WG6)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Osg Carbide Chucking Reamers