Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank
Mfr # 300-0866
Zoro # G1775028
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2.20mm - 0.0866
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0866
- Zoro # G1775028
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.20mm - 0.0866 |
Flute Length | 12.00 mm |
Size | 2.20mm |
Reamer Size | 2.20 mm |
Size- Decimal | 2.20mm (0.0800) |
Overall Length | 50.00 mm |
Dimension Type | Metric |
Shank Size | 1.98mm |
Shank Dia. | 1.9 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL TUCKPNT 6X1/4"" (929)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- JACOBS Super Chucks (R) Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size (31090)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Osg Carbide Chucking Reamers